Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brother

Model # :WBB3789152

MPN #: BRTHLL3295CDW

Brother® Desktop Digital Color Printer with Duplex Printing, 31 ppm

Product Description
Elevate your small business profile and propel productivity with laser-quality printing. Efficient, HL-L3295CDW Digital Color Printer is a well-equipped solution ideal for high-volume printing. It is engineered to help small businesses amplify their professional presence by creating consistently vivid, full-color outputs and crisp black/white documents. Timesaving features include print speeds up to 31 ppm, 250-sheet input tray and 30-sheet multipurpose tray. Add the optional, Brother® 250-Sheet Paper Tray (not included) to optimize paper handling. Other features include print resolutions up to 2400 x 600 dpi, USB port to print from a memory stick, wireless connectivity and mobile device compatibility. Advanced security helps safeguard your documents. Integrated NFC card reader allows badge authentication. Dynamic combination of effortless convenience, unrivaled durability, superior quality and intuitive connectivity makes an impact on your small business.

Features:
  • Amplify your professional documents-With the consistent dependability and performance of laser-quality digital color printing.
  • Maximize productivity. Laser focused functionality-Maximize the hours in your workday with impressive print speeds up to 31 ppm. Time-saving Automatic Duplex printing is the most efficient way to produce two-sided pages.
  • Print from Cloud-based apps-A 2.7" touchscreen enables printing from Cloud-based apps including Google Drive™ , Dropbox, EverNote, and others commonly used by businesses and entrepreneurs alike.
  • Flexible connection options-Equipped with a USB host for walk-up printing from USB flash drive. Connection options include built-in dual band wireless (2.4GHz / 5GHz), Gigabit Ethernet and Wi-Fi Direct®, or connect locally to a single computer via USB interface
  • Advanced security features-Safeguard data and keep connections safe while printing with advanced security features. The integrated NFC badge authentication provides elevated protection for sensitive business information.
  • Print from virtually anywhere-Brother® Mobile Connect app puts the power of printer management in your hands. Print remotely, monitor toner levels, and re-order supplies directly from Brother.
  • Print with purpose-Engineered to be environmentally friendly, HL-L3295CDW is ENERGY STAR® compliant and EPEAT®Silver rated. Eco-friendly printer features include Eco Mode, Toner Save Mode and automatic duplex printing.
  • Vibrant and Crisp Prints with Brother® Genuine-Formulated specifically for Brother® printers, Brother® Genuine Toner promises reliable compatibility and consistently unequalled performance with High Yield and multipack options that optimize your bottom line. Replace with Brother® Genuine Toner: TN229 Standard Yield, TN229XL High Yield, TN229V Value High Yield, and TN229XXL Super High Yield.
  • Refresh EZ Print Subscription-With Refresh EZ Print Subscription smart ink & toner service, you'll never worry about running out of toner again, plus you'll enjoy savings up to 50% on Brother® Genuine Toner. Get started today with a Free Trial.


PRICE
$765.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15-11/16 in
Depth17-5/8 in
Height10-13/16 in
Sheet Size8-1/2" x 14"

Product Details

TypeLaser
Machine FunctionsPrint
ColorWhite
Max Printing Speed31 ppm
Duplex PrintingAutomatic
Package Quantity1
Manufacturers Part NumberBRTHLL3295CDW
Max Print Resolution2400 x 600 dpi class
Sheet Capacity250
Wireless PrintingYes
BrandBrother

Warranty

Warranty1 yr