Take 15% off your entire order!

Offer applied at checkout

403s Saddle Threshold 36" Mil

403s Saddle Threshold 36" Mil

Item #: WBB528642

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $21.00

Save $1.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

403s Saddle Threshold 36" Mil

Features

  • Fasteners: 10 x 1-1/2 wood screws, other screw types and anchors available upon request
  • Options: Available with Sure Step Non-Slip Abrasive Coating
  • Notes: MIL finish thresholds are supplied with zinc plated screws Brass thresholds are supplied with brass screws Color anodized thresholds are supplied with screws plated to match Stainless steel thresholds are supplied with stainless steel screws
  • Finishes: MIL, DBA, GLD, MIB, US32D

Product Specifications

  • LENGTH INCHES36
  • FINISHMill Finish Aluminum
  • BRANDHager
  • DESCRIPTIONSaddle Threshold
  • WARRANTYOne-Year
  • MANUFACTURERS PART NUMBER403S003600000MIL
  • UNITS1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

403s Saddle Threshold 48" Mil

Item #: B528643

Not Yet Rated

Usually ships in 5 to 8 days

$26.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
403s Saddle Threshold 36" Mil

403s Saddle Threshold 36" Mil

Item #: WBB528642

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant