x

Take 15% off your entire order!

Offer applied at checkout

Frost King Extra Wide Heavy Duty Aluminum And Vinyl Door Sweep, Bronze - Pkg Qty 12

Frost King Extra Wide Heavy Duty Aluminum And Vinyl Door Sweep, Bronze - Pkg Qty 12

Item #: WBB473343

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$16.25 ea.

Price: $195.00 / Pkg of 12

Save $9.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Frost King Extra Wide Heavy Duty Aluminum and Vinyl Door Sweep, Bronze

An easy-to-install, effective way to weatherseal below exterior doors and doors to unheated areas. You can seal gaps and air leaks below the door using this heavy gauge aluminum strip with durable vinyl sweep. Slotted screws allow adjustment for uneven gaps.

Product Specifications

  • MANUFACTURER'S PART NUMBERA82/36BR
  • WIDTH INCHES36
  • HEIGHT INCHES2-3/8
  • COLOR FINISHBronze
  • BRANDFrost King
  • CONSTRUCTIONAluminum / Vinyl
  • DESCRIPTIONReinforced Door Sweep
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Frost King 2-Piece Aluminum And Vinyl Nail-On Door Set, White - Pkg Qty 15

Item #: B473353

Not Yet Rated

Usually ships in 7 to 10 days

$187.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Frost King Extra Wide Heavy Duty Aluminum And Vinyl Door Sweep, Bronze - Pkg Qty 12

Frost King Extra Wide Heavy Duty Aluminum And Vinyl Door Sweep, Bronze - Pkg Qty 12

Item #: WBB473343

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant