Take 15% off your entire order!

Offer applied at checkout

Plastic Dividers With Round Edge For Rectangular Desk 2 Sided, Mountable, Clear, PD-CRD-11 - Pkg Qty 8

Plastic Dividers With Round Edge For Rectangular Desk 2 Sided, Mountable, Clear, PD-CRD-11 - Pkg Qty 8

Item #: WBB2377446

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$120.95 ea.

$66,005.12 up to 6% OFF

Price: $967.60 / Pkg of 8

$161.27 / month suggested monthly payments with 6 mo. special financing on the purchase of $967.60 or save 5% on purchase.

Quantity

Plastic Dividers With Round Edge For Rectangular Desk 2 Sided, Mountable, Clear, PD-CRD-11

Also known as sneeze or cough guards, these optically clear plastic dividers are used to separate individuals in classrooms. This variant of divider is designed to be compatible with various rectangular desks such as Virco models 3400, 3000 Square Top, 785, 7900, ZUMA, and 765. Includes two panels to cover two sides of desk while leaving space for writing arm. Set of 8 Units, 2 Panels Per Unit. Mounting brackets can be paired with this divider for easy installation. Brackets Sold Separately. Each panel requires 2 brackets, for all 8 units, 32 Brackets are required.

Panel Sizes:
  • Front panel: 24"FW x 24"H x 1/4" Thick
  • Left panel: 18"LSW x 24"H x 1/4" Thick

Product Specifications

  • MANUFACTURERS PART NUMBERBULK-PD-CRD-11
  • HEIGHT INCHES24
  • THICKNESS TOLERANCE0.168" - 0.328"
  • THICKNESS1/4
  • COLORClear
  • MATERIALPlastic
  • PACKAGE QUANTITY8
  • FRONT WIDTH INCHES24
  • LEFT SIDE WIDTH INCHES18
  • RIGHT SIDE WIDTH INCHES--
  • EDGE TYPERound
  • FOR USE WITHRectangular Desks
  • PANELS2
  • TYPEMountable
  • USAGEClassroom Divider
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Plastic Dividers With Round Edge For Rectangular Desk 2 Sided, Mountable, Clear, PD-CRD-12 - Pkg Qty 6

Item #: B2377445

Not Yet Rated

Usually ships in 15 to 18 days

$935.70

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Plastic Dividers With Round Edge For Rectangular Desk 2 Sided, Mountable, Clear, PD-CRD-11 - Pkg Qty 8

Plastic Dividers With Round Edge For Rectangular Desk 2 Sided, Mountable, Clear, PD-CRD-11 - Pkg Qty 8

Item #: WBB2377446

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant