Foam Strips
Foam strips are flexible and compressible seals used for insulation and cushioning. They are self-adhesive and can be trimmed to effectively block air, moisture, and noise, preventing drafts, dust, and insects from entering spaces. Foam strips are used for sealing gaps, dampening vibrations, and providing insulation in construction, automotive, HVAC, and DIY projects.
Thickness
View All Thickness
Backing Type
Grade
Length
View All Length
Width
View All Width
Material
View All Material
Height
View All Height
Color
View All Color
Price
Most Relevant
Compare
1
1
Ships in 3 Business Days
Width
3/4 in
Length
10 ft
Backing Type
High Temp Adhesive
Thickness
1/2 in
Compare
1
1
Ships in 3 Business Days
Width
1 in
Length
10 ft
Backing Type
Plain
Thickness
1/2 in
Compare
1
1
Ships in 3 Business Days
Width
2 in
Length
10 ft
Backing Type
High Temp Adhesive
Thickness
1/16 in
Compare
1
1
Ships in 3 Business Days
Width
1 in
Length
120 in
Backing Type
Plain
Thickness
1/4 in
Compare
Extended Life Micro-Cellular Polyurethane Foam w/Acrylic Adhesive-1/2" Thick x 2" W x 10' L
Model #: WBB2268340
1
1
Ships in 3 Business Days
Width
2 in
Length
10 ft
Backing Type
Acrylic Adhesive
Thickness
1/2 in
Compare
1
1
Ships in 3 Business Days
Width
3/4 in
Length
8 ft
Backing Type
High Temp Adhesive
Thickness
1/16 in