Accucold® Built In All Freezer, ADA Compliant, 3.2 Cu. Ft. Capacity, White
Write a Review
|
Questions & Answers (0)
Product Description
The VT65MLBIPLUS2ADA is a 24" wide all-freezer designed for built-in use under ADA compliant counters, with a factory installed lock for added security and a digital thermostat for easy temperature control. This manual defrost unit can hold temperatures as low as -25°C, ideal for many vaccines and laboratory items. The door includes a thermometer calibrated to NIST standards in our ISO/IEC 17025:2017 laboratory. It displays the current, minimum, and maximum temperature to the nearest tenth degree viewable in Celsius or Fahrenheit. The buffered temperature probe is stored in a glycol-filled bottle to ensure the temperature reading best reflects the temperature of other stored freezer contents. The interior features three removable storage baskets with clear plastic fronts for easy storage that stays cold, even when the door is opened.
This freezer can be paired with the auto defrost FF6LBIPLUS2ADA all-refrigerator for a complete matching set.
Accucold® PLUS2 series freezers are intended for a wide variety of basic storage only. Storage of high-value vaccines, life science materials, medical, or clinical biologicals require a product with design features including, but not limited to tighter temperature controls, monitoring, and/or back-up.
This freezer can be paired with the auto defrost FF6LBIPLUS2ADA all-refrigerator for a complete matching set.
Accucold® PLUS2 series freezers are intended for a wide variety of basic storage only. Storage of high-value vaccines, life science materials, medical, or clinical biologicals require a product with design features including, but not limited to tighter temperature controls, monitoring, and/or back-up.
PRICE
$2,079.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-1/2 in |
| Depth | 23-1/2 in |
| Height | 32 in |
| Interior Height | 24-1/4 in |
| Interior Depth | 16-1/2 in |
| Interior Width | 17-3/4 in |
Product Details
| Cabinet Color Family | White |
| Lock Type | Key Lock |
| Door Swing | RHD |
| Defrost Type | Manual |
| Chamber Color Family | Clear |
| Material | Stainless Steel |
| Manufacturers Part Number | VT65MLBIPLUS2ADA |
| Brand | Accucold |
| Type | Medical and Lab Freezer |
| Color | White |
| Amperage | 1.3 A |
| Hertz | 60 Hz |
| Casters | No |
| Temperature Range | -12 to -25 |
| Style | Undercounter |
| Commercially Listed | No |
| Capacity | 3.2 ft³ |
| Number of Doors | 1 |
| Voltage | 115 V |
| Description | 24" Wide Built-In All-Freezer |
| Thermostat Type | Digital |
| Door Style | Swing Door |
| Refrigerant Type | R134a |
Warranty
| Warranty | 1 Year On Parts & Labor, 5 Years On Compressor |
Compliance & Certifications
| Certifications | UL/C-UL Listed |
| ADA Compliant | Yes |