Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Summit Appliance

Model # :WBB1962049

MPN #: SWC3066B

Summit-Built-In Undercounter Dual Zone Wine Cellar, LED Lighting, LED Lighting, 30" Wide

Product Description
Summit SWC3066B - Built-In Undercounter Dual Zone Wine Cellar, LED Lighting, LED Lighting, 30" Wide

Summit's collection of built-in undercounter wine cellars offers quality storage with user-friendly convenience and elegant style.

The SWC3066B is a 30" wide wine cellar designed for built-in installation under counters. The fully finished black cabinet also allows freestanding use. This unit includes two stainless steel trimmed glass doors with a unique French door swing. Both include factory installed locks and professional handles. A stainless steel kick plate completes the look.

Two separate zones feature independent digital thermostats, letting you chill white and sparkling wine in one section while preserving reds under warmer temperatures in the other. Both zones include six wooden shelves and slotted floors, letting you store up to 66 bottles inside the unit. Recessed LED lighting offers an attractive view to let you display your wine collection in style.

With a professional look and innovative design, Summit SWC3066 is a unique addition to any home. For a similar unit designed for wine and beverage storage, see the SWBV3067B.

Features:
  • Dual zone design lets you store red and white wine in separate compartments under the appropriate temperature conditions
  • Flexible design allows built-in or freestanding use in 30" wide spaces
  • Stainless steel trimmed glass doors feature modern French door swing
  • Digital controls offer easy and intuitive temperature management
  • Factory installed locks offer added security to both sections
Lock Options:
  • Extra Keys
PRICE
$1,699.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width29-1/2 in
Depth22-1/2 in
Height34-3/8 in
Weight132 lbs

Product Details

Body Color FamilyBlack
Wine Bottle HolderYes
LightYes
Bottle Capacity66 Bottles
Door SwingFrench
Adjustable ShelfYes
Defrost TypeAutomatic
Number of Shelves12
Manufacturers Part NumberSWC3066B
Number of Level Legs4
Shelf MaterialWood
BrandSummit Appliance
TypeFreestanding
ColorBlack
Amperage1.25 A
Capacity6.7 ft³
Door MaterialDouble Pane Tempered Glass
Voltage115 V AC/60 Hz V
DescriptionWine Cellar
Thermostat TypeDigital
Lock IncludedYes
Refrigerant TypeR600a

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsETL, ETL-C, ETL-S