Truck Mounted
Tank Size
Max PSI
Type
CFM
Horse Power Range (hp)
Height
Color
Price
Campbell Hausfeld® CE7002, 12.5HP, Stationary Gas Comp, 31 Gal, 200 PSI, 25CFM, Kohler,Electric
Tank Size
30 gal
Max PSI
200 psi
CFM @ 90 PSI
26.1 CFM
Noise Output
95 dBA
EMAX EGES1860ST, 18HP, Fleet Gas Compressor, 60 Gallon, 175 PSI, 39CFM, Honda, Electric/Recoil
Tank Size
60 gal
Max PSI
175 psi
Voltage
12 V
Horsepower
18 HP
Tank Size
30 gal
Max PSI
175 psi
CFM @ 90 PSI
22.9 CFM
Horsepower
10 HP
Campbell Hausfeld® CE7003, 13 HP, Stationary Gas Comp, 30 Gal, 200 PSI, 25 CFM, Honda, Electric
Tank Size
30 gal
Max PSI
200 psi
CFM @ 90 PSI
26.1 CFM
Noise Output
95 dBA
DeWALT® DXCMH1393075, 13HP, Stationary Gas Comp, 30 Gal, 175PSI, 24CFM, Honda, Electric/Recoil
Tank Size
10 gal
Max PSI
175 psi
CFM @ 90 PSI
24 CFM
Voltage
12 V
Puma TE-8030HGE, 8 HP, Stationary Gas Compressor, 30 Gal, 175 PSI, 16.5 CFM, Honda, Electric/Recoil
Tank Size
30 gal
Max PSI
175 psi
CFM @ 90 PSI
16.5 CFM
Voltage
12 V