Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB985874

MPN #: VPRDO-1

Vestil Cast Aluminum Propel Dolly VPRDO-1 Non-Tilt 1 Roller 1500 Lb. Cap.

Product Description
This equipment dolly features a box-type aluminum frame with integral sides for extra strength. A deeply fluted top load surface offers maximum cargo grip. Low-profile 4-¼"H dolly has a 3-½" diameter x 3" wide phenolic roller suitable for heavy crates and machinery.

Note: Except when used individually, corners should be navigated by lifting the load and rotating each dolly individually.

PRICE
$99.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/2 in
Width4-1/2 in
Height4-1/4 in
Weight Capacity1500 lbs
Weight5 lbs
Roller Diameter3-1/2 in

Product Details

Assembly RequiredNo
TypePropel Dolly
ColorSilver
Number of Rollers1
MaterialAluminum
Manufacturers Part NumberVPRDO-1
Wheel/Roller MaterialPhenolic
BrandVestil