Hot Plates
Free Shipping
Type
Brand
Voltage
Number of Burners
Length
Width
Material
Height
Price
Related Products
The industry standard for film-wrapping food packaging for the past 65 years, heat seal machines are made of heavy duty components to withstand years of use and have many features not found on other wrappers. The 625a mini has all the features of the 625a machine but with a smaller footprint. Uses film up to 13" wide. (Note: heat seal equipment is sold without film.) Features: Solid state controlled film cutoff rod Thermostatically controlled 6" x 9" hot plate with non-stick, replaceable cover Heavy gauge aluminum base Aluminum and stainless steel construction Stainless steel wrapping ...
Waring WDB600 - Hot Plate, Double Burner, Commercial 120V Features Heavy-duty 7 inch and 6 inch cast-iron burner plates - heat up quickly and evenly 1800 total watts: 1300-watt large plate for fast cooking and 500-watt small plate for simmering and warming Both plates have the heating elements embedded in the cast iron for maximum heat distribution and quick heat-up time. Heavy-duty brushed stainless steel housing - easy to clean Independent adjustable thermostats with Power ON and Ready indicator lights will alert you when the burner has reached set temperature Nonslip rubber feet keep ...
The industry standard for film wrapping food packaging for the past 65 years, heat seal units are made of heavy duty components to withstand years of use. The 102a wrapper accommodates (2x) 18" film rolls. Features: Solid state controlled film cut-off rod 6" X 15" thermostatically controlled hot plate with non-stick, replaceable cover Heavy gauge welded aluminum frame Aluminum and stainless steel construction Stainless steel wrapping surface Adjustable foot pads for easy leveling on uneven floors Easy to use film selector feature Adjustable film tension Options: 12 Hour timer All ...
The industry standard for film-wrapping food packaging for the past 65 years, heat seal machines are made of heavy duty components to withstand years of use and have many features not found on other wrappers. We recommend a roller-mounted wrapper such as the 600a when film roll sizes are changed frequently. Uses film up to 20" wide. (Note: heat seal equipment is sold without film.) Features: Solid state controlled film cutoff rod Thermostatically controlled 6" x 15" hot plate with non-stick, replaceable cover Heavy gauge aluminum base Aluminum and stainless steel construction Stainless ...