Charbroilers
Brand
Free Shipping
Certifications
Width
Material
Height
Type
Price
Related Products
Amana® RFS12TS - Microwave, 1.2 Cu. Ft., 1200 Watt, Keypad, Heavy Duty Commercial Commercial microwave 10 touch pad control panel is programmable with the ability to program up to 100 menu items and has automatic cooking capability for up to two portions. Touch pad includes Braille for ADA compliance. Cooking timer is 60 minute, countdown style with a time entry option and an adjustable end of cycle audible signal. LED display is backlit. There are 5 power levels, 4 cooking stages and defrost mode. Microwave output of 1200 watts is distributed by 2 magnetrons with 2 rotating antennas to ...
Features: Stainless steel front, top and sides Infrared Broiler includes two 15,000 BTU/hr ceramic infrared burners; 30,000 BTU/hr total input Dual heat controls for zone cooking and improved temperature control 250°F-800°F at rack Standing pilot ignition system Removable full-width spillage pan for easy cleaning 3/4 in. top gas connection and gas pressure regulator Can be range mounted with optional reinforced shelf, wall mounted with optional brackets or counter mounted with optional leg set
Waring® Heavy Duty Commercial Toaster 4 Slice Features Uniformly toasts regular bread, Texas toast, frozen waffles and many other foods Four 1-1/2 inch regular toast slots Easily replaceable industrial heating plates Up to 360 slices per hour Electronic browning controls and carriage control lift levers Dishwasher-safe crumb tray NEMA 6-20P Limited One Year Warranty
With 25,000 BTU high heat per burner, the Iron Range Countertop Gas Range is a commercial range without an oven. The burners give you the maximum in gas range features, removable burners with the top half of the burner that separates for cleaning, and a pilot that lights each burner. Heavy-duty cast iron grates are also removable for easy cleaning. A large control knob for each burner gives you a comfortable feel when turning burners on and off all day. Units are shipped for natural gas but are easily converted to LPG (propane) gas with the LPG conversion kit that is included. All ...
Crown Verity Mobile Outdoor Griddle 48" LP - MG-48 The Crown Verity pro griddle is designed to cook high volumes of product in a short period of time and converts to a charbroiler for dual function use. Griddles are constructed of 5/16" cold rolled steel with stainless steel splash guards and a removable stainless steel grease tray. This versatile unit is ideal for resorts, country clubs, caterers, and service clubs.