Food Warmers & Display Cases
Brand
Length
Voltage
Material
Width
Height
Type
Finish
Capacity
Color
Price
Related Products
Keeping concession foods warm is important, as customers can walk up to the stand at any time and they must be served quickly to keep other patrons from waiting. The Full-Size Countertop Food Warmer from Benchmark USA is perfect for concession operations, as the warmer can accommodate any size steam pan into its configuration, giving operators plenty of customization opportunities while keeping their fare hot and fresh for their clientele. Extra-long legs promote easy cleaning beneather unit. Accepts all standard steam table pan sizes, adaptors and lids.
Vollrath, Cayenne 36" Flat Top Electric Griddle, 220V Features: Superior element design ensures even heating over entire cooking surface Fast startup and recovery times Heavy-duty polished cooking surface for high heat retention 1/2" griddle plate is fully welded to base 2-1/2" back and sloped side splashes Knob guards protect against accidental changes or damage Internally-mounted grease collection pan for cleaner appearance and easier cleaning & maintenance Independent controls per each 12" heating zone, creating multiple stations in one unit Cooking surface depth: 16 1/2" All units ...
Vollrath, Cayenne 24" Flat Top Electric Griddle, 40716, 13.6 Amps, 3000 Watts Features: Superior element design ensures even heating over entire cooking surface Fast startup and recovery times Heavy-duty polished cooking surface for high heat retention Griddle plate is fully welded to base 2 1/2" back and sloped side splashes Knob guards protect against accidental changes or damage Internally-mounted grease collection pan for cleaner appearance and easier cleaning and maintenance 120V, 14" unit (40715) is ideally sized for buffet, brunch, or catering applications 36" (40717) model ...
Nemco® Countertop, Full Size Cooker / Warmer Add side dishes and entrees to existing buffet lines or create new temporary buffet lines quickly and easily with Nemco full-size countertop warmers. Enjoy greater menu flexibility and the ability to respond quickly to changing menu requirements. The reliable, adjustable thermostat ensures that food is always within food safety temperature guidelines. Unique heating element design provides even heat distribution to prevent hot spots. Heavy-duty stainless steel well. Features Heavy duty stainless steel construction Adjustable thermostat - ...
Suprem™ water bath warmers are stainless steel with a black thermoset plastic top and bottom that eliminate the visibility of fingerprints. Suprem™ merchandising warmers feature an adjustable thermostat that senses the temperature of the food and turns a 500 watt heating element on or off as needed to eliminate burning or scorching. And a water fill line within the well eliminates overflow accidents. This model has a pump and spout warmer that dispenses opposite instrument panel side from a #10 can or 3 quart (2.8 L) stainless steel jar (#242813) (not included). A 1 ounce (30 ...