Winco BAM-8.25 Bain Marie, 8.25 Qt - Pkg Qty 6
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Height | 9-3/4 in |
| Diameter | 8 in |
Product Details
| Capacity | 8-1/4 qt |
| Material | Stainless Steel |
| Package Quantity | 6 |
| Manufacturers Part Number | BAM-8.25 |
| Brand | Winco |
Related Products
Cambro crocks are a durable, practical solution for salad bars, buffet tables, and prep stations. Ideal for frequent use, crocks resist stains and odors caused by vinegar, oil, and mayo.Made from high impact FDA accepted material, crocks resist stains and odors from acid and oil. NSF listed and dishwasher safe; personalization is available.
When customers shell out their hard-earned money at a concession stand or snack bar, they expect their food to be of the highest quality, which can be difficult to achieve in a concession setting. At the very least, they expect their food to be hot and fresh. The 15" Nacho/Peanut/Popcorn Warmer (51000) from Benchmark USA can help your foodservice operation meet those lofty standards. It features stainless steel construction with tempered glass panels, and can be outfitted for different food types thanks to its interchangeable signage. A 50 Watt heating element in its base helps keep food ...
120-volt SerVue™ Touchless Refrigerated Slide-In Create a fresh food bar experience with the SerVue™ touchless refrigerated slide-in. This self-contained refrigerated cabinet replaces open salad bars in the space of a 4-well drop-in. Ingredients are stored behind lit insulated glass doors, in covered canisters to maintain food-safe temperatures and reduce contaminants and waste. The touchless, self-serve design automatically dispenses predetermined portions, while remaining food is stored in configurable covered canisters to reduce transport. And SerVue™ is beautifully ...
The Fudge Server is a water bath warmer that is thermostatically controlled to hold products at serving temperature without burning or scorching. It's constructed of stainless steel and ladles directly from a #10 can or stainless steel jar (#242813) (not included). An adjustable, precalibrated thermostat senses the food temperature and turns the heating element on or off as needed. This unit features a lift-off lid that is shaped to cover ladle opening and protect the product. Also includes a 1 oz (30 mL) stainless steel ladle.
Cambro crocks are a durable, practical solution for salad bars, buffet tables, and prep stations. Ideal for frequent use, crocks resist stains and odors caused by vinegar, oil, and mayo.Made from high impact FDA accepted material, crocks resist stains and odors from acid and oil. NSF listed and dishwasher safe; personalization is available.