Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB2777563

MPN #: 956M

Champion Copper Plus Marine- Boxed - QC12PEP, 956M

Product Description

Champion Copper Plus Marine- Boxed - QC12PEP

Dependable performance. This Champion spark plug features a copper core electrode that provides increased conductivity and heat control for good overall wear.

  • Built to ISO and SAE standards for proven performance
  • Superior corrosion resistance
  • Copper core center electrode allows for accurate control of heat range for longer life
  • Resists fouling
  • OE type replacement plug
  • Copper Plus - Dependable Performance and Durability

Champion Copper Plus Small Engine 956M Spark Plug (Carton of 6)

Application Summary: MARINE

PRICE
$10.50

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Hex Size0.625"
Reach0.75 in
Thread Diameter0.551"

Product Details

ClassificationChampion Premium Small Engine
Terminal TypeNon-Removable Nut
Plug TypeQC12PEP