Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clore Automotive

Model # :WBB3214821

MPN #: JNC550A

Clore Automotive Jump-N-Carry® 1100 Peak Amp 12V Jump Starter with Air Compressor

Product Description
The new 12V Jump Starter with Air Compressor, Model No. JNC550A, from Jump-N-Cary offers powerful jump starting capability plus the convenience of an integrated air delivery system. Designed to provide extreme starting power, extended cranking duration, numerous jumps per charge and a long service life. Small electronics via its USB port. Plus, with automatic charging from a built-in charger, extra long cables, a powerful work light and a rubberized base that won't scratch vehicle surfaces, the JNC550A is as convenient as it is powerful. Its air deliver system features high CFMs to fill most passenger vehicle tires quickly and easily, an integrated gauge for confident top offs. Just like the JNCAIR, possessing the JNC550A will make you the most popular person around, whether you are using it in a service garage or in your home shop. It starts virtually anything, provides portable power for ages, quickly fills just about any tire and has a great work light. You'll be lucky if it isn't loaned out more often than you actually have it in your toolbox.

Features:
  • Clore PROFORMER battery technology
  • Long 46" cables
  • Built-in charger
  • 24" air hose
  • Display provides charge status of onboard battery
  • USB outlet to power and charge small electronics
  • 12V DC outlet to power accessories
  • 12 Volt Peak Amps : 1100
  • 12 Volt Cranking Amps : 325
  • Cable Length : 46"
  • Cable Gauge : #4 AWG
  • Charger Type : Automatic
  • Indicator Display : 7-Segment
  • USB Output: 5V/2.4A
  • Weight : 23 lbs.
  • Warranty : One Year Limited


PRICE
$199.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cable Length3-13/16

Product Details

TypeJump Starter
Voltage12 V
MaterialPlastic
Package Quantity1
DescriptionJump Starter with Air Compressor
ColorBlack
Manufacturers Part NumberJNC550A
BrandClore Automotive