Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clore Automotive

Model # :WBB3214885

MPN #: PL3760

Clore Automotive SOLAR® 60A 12/24V Wheel Charger with Start

Product Description
Combining fully automatic operation and the ability to properly charge multiple battery types, the PRO-LOGIX PL3760 is the perfect charger to meet the needs of today's and tomorrow's professional technician. Intelligent, beneficial, safe and versatile - one charger does it all, from fast charging and battery repair to engine starting assistance and stable power mode for system diagnosis, repair and programming. Plus, with the ability to properly charge virtually any lead acid battery type, it is the only charger you will need. Flooded, AGM, Spiral Wound, Marine and Deep Cycle batteries all can be charged right with the PL3760.

Features:
  • 12/24 Volt charging and maintaining
  • 60/40/10A 12V charging rates
  • 20/10A 24V charging rates
  • Fully automatic, multi-phase charging process
  • Charges multiple lead acid battery types
  • Forced start allows charging of totally dead batteries
  • Temperature compensation for beneficial charging
  • 250A 12V Engine Starting Assistance Mode
  • Easy to follow, data rich display
  • 2 Year Limited Warranty
  • 12V Engine Start Rating : 250A
  • 12V Stable Power Mode: 0-100A, 13.1 - 14.9V
  • 24V Stable Power Mode: 0-20A, 26.2 - 29.8V
  • Reverse Polarity Protection : Yes
  • Battery Fault Detection : Yes
  • Battery Recondition Mode : Yes
  • Soft Start Mode : Yes
  • Temperature Compensation : No
  • Output Cable Length : 72"
  • Output Cable Gauge : 6 AWG
  • Weight : 57 lbs.


PRICE
$515.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cable Length6

Product Details

TypeWheel Charger
Voltage12/24 V
MaterialMetal
Package Quantity1
DescriptionWheel Charger with Start
ColorBlack
Manufacturers Part NumberPL3760
BrandClore Automotive