Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Genesis Bps

Model # :WBB3778422

MPN #: BPS-428-SE330

Genesis BPS™ RapidSeal II SE330, Standard Benchtop Tube Sealer, Fixed Head, 100-240V, 50-60 Hz

Product Description
The Genesis™ RapidSeal II, Model SE330 is a high-performance sterile tube sealer engineered for fast, reliable, and contamination-free sealing of pvc tubing used in blood processing, cell therapy, and biopharmaceutical applications. Designed for demanding laboratory and production environments, the SE330 delivers consistent seal quality with minimal operator intervention, helping streamline workflows and maintain sterility throughout critical processes.

The SE330 produces strong, uniform seals in seconds, reducing cycle times while ensuring dependable results. Its compact, durable construction supports bench-top use in space-constrained areas, while the robust sealing mechanism is optimized for repeatability and long service life. Easy-to-clean surfaces and straightforward operation make the SE330 well suited for high-throughput and regulated environments.

The Genesis™ RapidSeal II, Model SE330 provides laboratories with a dependable solution for secure tube sealing, supporting process integrity, operational efficiency, and compliance in modern blood and cell processing workflows.

The Genesis™ RapidSeal II, Model SE330 is standard bench-top device with a fixed sealing head.

Product Overview:
  • Notched Seal™ for easy separation
  • Fixed sealing head
  • Designed for heavy duty sealing
  • RAPID SEAL II™ seals in 0.5 to 1.2 seconds
  • "Intelligent" RF Board – accepts and adjusts to all size blood tubing
  • CE and UL compliant
  • 1 year limited warranty
Special Features
  • Retractable splash guard
  • Easy to clean head protector
  • Optional aluminum carrying case


PRICE
$4,205.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberBPS-428-SE330
TypeTube Sealer
Package Quantity1
BrandGenesis Bps