Contains 1 of each thickness: 0.001", 0.0015", 0.002", 0.003", 0.004", 0.005", 0.006", 0.007", 0.008", 0.009", 0.010", 0.012", 0.014", 0.015", 0.016", 0.018", 0.020", 0.022", 0.025", and 0.030". Made from 1/2" wide 260 alloy brass. Packaged in a sturdy, vinyl case with individual blade pockets that conveniently folds flat. Each blade is clearly etched with thickness in metric and decimal. Ends are rounded and edges are smooth for safety . Precision Brand® Feeler Gauge is used in manufacturing and maintenance operations wherever setting close spacing or checking extremely tight tolerances is required.
20 Piece Brass Thickness Gauge Poc-Kit® Assortment 1/2" x 5" Blades
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$78.95
3
3
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 1/2 in |
| Weight | 0.3 lbs |
| Leaf Width | .5 in |
| Min Measurement | 0.001 in |
| Leaf Length | 5 in |
Product Details
| Digital | No |
| Type | Feeler Gage Set |
| Number of Pieces | 20 |
| Series | Poc-Kit® |
| Data Output | No |
| Style | General Purpose |
| Mechanical Or Digital | Mechanical |
| Material | Brass |
| IP Rating | None |
| Package Quantity | 1 |
| Manufacturers Part Number | 76740 |
| Brand | Precision Brand |