Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




REED Instruments

Model # :WBB3161476

MPN #: R7920

REED Ultrasonic Thickness Gauge, 0.01" Resolution

Product Description
This ultrasonic thickness gauge is a portable device used for non-destructive measurement of the thickness of metal and other materials. It uses high-frequency sound waves to determine the thickness of a material by measuring the time it takes for the sound waves to travel from the gauge to the material and back. The R7920 features user-adjustable high/low alarms, internal memory capable of storing up to 300 measurements, and a simple user interface, making it suitable for use by technicians and inspectors in a variety of industries.

Features:
  • Measures the thickness of steel, cast iron, aluminum, acrylic resin, red copper, brass, zinc, quartz glass, polyethylene, PVC, grey cast iron, and nodular cast iron
  • Easy-to-read backlit LCD display
  • User-selectable units of measure (in/mm)
  • Internal memory stores up to 300 measurements
  • Displays sound velocity at the touch of a button
  • User-adjustable High/Low alarms
  • Automatic material calibration
  • Auto shut-off and low battery indicator
  • Power Supply: Built-in lithium battery (3.7V 2000mAh)
  • Battery Life: Approx. 16 hours (Fully Charged)
  • Probe Length: 3' (91cm)
  • Probe Diameter: 0.5" (12.7mm)
  • Accuracy: <10mm: ±0.1mm≥10mm: ±(1% rdg. +0.1mm)
  • Operating Temperature: 32 to 104°F (0 to 40°C)
  • Probe Operating Temperature: 32 to 104°F (0 to 40°C)
  • Operating Humidity Range: 20 to 80%
  • Storage Temperature: 14 to 122°F (-10 to 50°C)
  • Storage Humidity Range: 20 to 70%
  • Includes: Ultrasonic Couplant Gel, Probe, USB Cable, Carrying Case
  • Application: Monitoring and verifying pipes and pressure vessels, Industrial manufacturing


PRICE
$499.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-5/8
Width1-1/8 in
Height5-1/2 in
Weight0.4 lbs
Max Size11-13/16 in
Min Size1/16 in
Min Measurement1/16
Max Measurement11-13/16
Resolution/Graduation0.01
Range0.04-11.8

Product Details

Number of Pieces5
Accuracy0.0039 mil
Mechanical Or DigitalDigital
MaterialPlastic
Manufacturers Part NumberR7920
BrandREED Instruments
DigitalYes
TypeUltrasonic Thickness Gauge
Data OutputYes
Resolution0.1mm/0.01mm/0.01"
StyleUltrasonic
Package Quantity1
Resolution Or Graduation0.01 in

Warranty

Warranty1

Compliance & Certifications

CertificationsCE