Proto J000AA 25 Blade Master Feeler Gauge Set, 1/2" x 3" Blades
Write a Review
|
Questions & Answers (0)
Product Description
Proto® 25 Blade Master Feeler Gauge Set, 1/2" x 3" Blades
1/2" x 3" blades in steel holder. Sizes: .0015" thru .040" except .019". Blades etched with both decimal size and metric equivalent.
PRICE
$21.50
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Leaf Width | .5 in |
| Min Inside Measurement | 0.0381 |
| Min Measurement | 0.0015 in |
| Max Measurement | 1.016 in |
| Leaf Length | 3.0625 in |
Product Details
| Digital | No |
| Type | Feeler Gage Set |
| Number of Pieces | 25 |
| Data Output | No |
| Style | Fan Open Straight |
| Mechanical Or Digital | Mechanical |
| Finish | Satin |
| Material | Steel |
| IP Rating | None |
| Manufacturers Part Number | J000AA |
| Brand | Proto |