Power By GoGreen GG-113-15RC 15-LED Rechargeable Flashlight
|
Questions & Answers (0)
Product Description
PerfPower 15-LED Rechargeable Flashlight
15 high-intensity leds, brightest white led technology, powerful focused beam, 12 hour charge lasts for 6 hours, heavy duty case, shatterproof lens, easy-grip handle, energy efficient, water resistant.
15 high-intensity leds, brightest white led technology, powerful focused beam, 12 hour charge lasts for 6 hours, heavy duty case, shatterproof lens, easy-grip handle, energy efficient, water resistant.
PRICE
$11.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3.25 in |
| Width | 3.25 in |
| Weight | 0.9 lbs |
Product Details
| Water Rating | None |
| Intrinsically Safe | No |
| Batteries Included | Yes |
| Recharging Time | 12 |
| Runtime Full Power Hours | 6 |
| Material | Plastic |
| Beam Distance | 50 m |
| Manufacturers Part Number | GG-113-15RC |
| Light Modes | 1 |
| Water Resistant | No |
| Brand | GoGreen Power |
| Battery Type | Rechargeable |
| Type | Flashlight |
| Mode Types | High |
| Color | Green |
| Style | General Purpose |
| Rechargeable | Yes |
| Number of Batteries | 1 |
| Max Lumens Range | 50 to 99 |
| Max Lumens | 60 |
| Bulb Type | LED |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ANSI |