Coffee Makers & Warmers
Related Products
Automatic Electric Coffee Urn Brews 16.3 to 18.8 gallons (61.7 to 71.2 litres) of perfect coffee per hour. Unique design assures extremely low evaporation loss to maintain the brew at its flavorful peak. Large water tank""over 20 gallons. Draw off hot water during brewing cycle without affecting coffee quality. Half-batch option. T op mounted components for ease of service. All stainless steel construction. International electrical configurations available. Electrical: Model requires 3-wires plus ground service rated 120/240V, single phase, 60 Hz Plumbing: 20-90 psi (138-621 kPa). ...
The FLAVIA® Chill Refresh module is the perfect add-on to the Creation 300 Brewer in order to brew FLAVIA® variety of cold drinks, including cold brew coffee, iced coffee, infused waters, and iced teas to have a true hot-and-cold-all-in-one beverage system experience. Workplaces can craft unique hot and cold cafe-style beverages that'll keep everyone, employees, clients and guests, satisfied and smiling. Features: When paired with the C300 brewer, this add-on provides drinks to make the office a little cooler Can only be used with the C300 Perfect add-on module that unlocks the capability ...
AXIOM Automatic Coffee Brewer Large 200 oz. (5.9 litres) tank provides back-to-back brewing capacity. Dual voltage adaptable. Can operate at 120V/15 amp or 120/208-240V/20 amp. Adjusts automatically to varying water pressure. For high lime areas, BrewLOGIC™ technology calculates flow rate and adjusts brew time to maintain consistent pot levels. BrewWIZARD™ technology simplifies brewer programming with a LCD display. Set brew level, cold brew lock-out and tank temperature from the front of the machine. Digital temperature control and accuracy. Ensures coffee brew quality with ...
Coffee brewers with portable servers Brews 16.3 to 18.9 gallons (61.7 to 71.5 litres) of perfect coffee per hour. Brews 1/2, 1, or 1-1/2 gallon (1.9, 3.8 or 5.7 litre) batches. Patented server heat control automatically shuts off once target temperature is reached. Can be set to 175°""190°F (79.4""87.8°C). Electronic grinder interface instructs grinder on exact amount of coffee for selected brew batch size. Remote 1 or 2 server docking stations for additional satellite coffee serving. Safety-Fresh® patented brew-through lid with vapor seal and spill prevention. Variable ...
My CafÉ MCP Pod Brewer Pod drawer works with most pods from 45 to 61 mm. A commercial-quality system capable of brewing both coffee and tea. Fast brew coffee in about 30 seconds. Stainless steel heating tank uses a thermostat to hold water at the perfect ready-to-brew temperature. Sprayhead allows extraction of all coffee flavoring materials and aromatics. Tea button features pulse-brew technology to provide steeping action. Brew 4 to 12 ounces of coffee or tea to preferred strength by adjusting the portion/volume control. Easy to use and maintain with a removable water reservoir and ...