Features:
- Brews 12 cups
- Euro look with stainless steel
- Swing-out filter basket holder with cone filter
- Programmable
- Pause function
- Auto shut-off
- Water level sight glass
- Includes decanter
- Cord storage
- Grounded commercial cord
Weights & Dimensions
| Width | 7-1/2 in |
| Depth | 9 in |
| Height | 13-1/2 in |
Product Details
| Type | Coffee Brewers Standard Drip |
| Color | Black |
| Brewing Capacity | 12 cups |
| Number of Warmers | 1 |
| Capacity | 2.83 Ltr |
| Made in the USA | No |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | CP-CM4276 |
| Power Cord Attached | Yes |
| Brand | Coffee Pro |
Compliance & Certifications
| Certifications | ETL Certified |