Heavy duty, tough, sturdy, dependable. That's Column Sentry® – the original, premium, patented column protector from Sentry Protection Products. Testing with a 10,000 lb. capacity forklift at 7 mph shows Column Sentry® to be 83% more effective in impact resistance compared to other column protectors. The only column protector to feature a patented air chamber system designed to deflect impact energy away from the column and minimize the force of the impact. Molded from a semi-flexible, stress-crack resistant, low density polyethylene plastic, Column Sentry® is available in sizes to fit most columns, with custom configurations available. Easy installation with hook and loop straps. High visibility safety yellow. With a standard height of 42 inches, Column Sentry® is stackable for protection at greater heights. Chemical resistant, non-conductive, waterproof, easy to clean and removable for maintenance. Small Column Sentry®, CS1442-6S column protector is designed to fit aorund square, round or H-columns up to 6"x6" (150x150mm) in size. WIth an outside diameter of 14" (356mm) the Column Sentry® Small is a good fit for mezzanines, conveyors, or other small areas.
Column Sentry® Column Protector, 6"x 6" Square Opening, 14" O.D. x 42"H, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$359.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 14 in |
| Height | 42 in |
| Weight | 24 lbs |
| Diameter | 14 in |
| Column Size | 4 - 6 in |
Product Details
| Type | Column Protector |
| Color | Yellow |
| Series | Column Sentry® |
| For Use With | Square or Round Columns from 4" to 6" |
| Opening | 6" x 6" Square |
| Material | LLDPE |
| Description | Column Sentry® Column Protector |
| Package Quantity | 1 |
| Manufacturers Part Number | CS1442-6S |
| Impact Capacity | 10,000 lb. forklift @ 7 mph |
| Shape | Square or Round |
| Brand | Sentry |