Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ebac

Model # :WBB0243385

MPN #: CS60

Ebac Industrial CS60 Dehumidifier w/Humidistat, 56 Pints, 360 CFM, 110V

Product Description
The EIPL CS60 commercial/industrial dehumidifier was designed to provide energy efficient humidity control in a wide range of applications including offices, laboratories, apartments, storage areas, restaurants, bars, museums, locker rooms, computer, telecommunication rooms and basements. It is a quiet, high efficiency, high capacity unit designed to suit your HVAC needs. The range of EIPL dehumidifiers are ideally suited to prevent condensation from forming on windows, walls and ceilings by removing excess moisture. They will also stop mold and mildew and eliminate rust and corrosion. 1 Year Limited Warranty on parts and 3 years on the sealed refrigeration system.

Features:
  • Adjustable control humidistat to maintain the level of dryness
  • A convenient drain point for condensate collection and hose attachment for gravity drain
  • EIP's unique "Hot Gas" defrosting feature which automatically melts away frost buildup providing effective operation at low ambient temperatures
  • Rugged, epoxy powder-coated steel chassis and housing
  • Adjustable humidistat for fully automatic operation
  • High efficiency rotary compressor
  • Simplicity of installation and operation with a standard 115V plug
  • Extra long power cord.
  • Collapsible handles


CE and CSA Approved

PRICE
$2,189.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Depth20 in
Height18 in
Weight63 lbs
Cord Length25 ft
Area Of Coverage412 ft²
Drainage Hose Length10 ft

Product Details

Pints/Day Dehumidification56
Min Temperature33 °F
AHAM Rated Capacity @ 80°F/60% Rh56 pt
Cord TypeSJTW 16/3C
Number of Speeds1
Max Temperature95 °F
RefrigerantR454C
Compressor TypeRotary
Wattage880 W
Defrost TypeHot Gas Bypass
MaterialSteel
Manufacturers Part NumberCS60
BrandEbac
TypeCrawl Space Dehumidifier
CFM360 CFM
ColorGray
Amperage7 A
Hertz60 Hz
Voltage110 V
Watts High880 W
FinishEpoxy Powder Coating
ControlOn/Off
FeaturesHumidistat
Decibels57

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA