Features:
- Stainless Steel Construction
- Auto / Manual Mode Selection
- Electronic Controls
- High Capacity PTC Heater
- Remote Humidistat Facility
- Low Temperature Operation
- Ammeter
Weights & Dimensions
| Width | 14 in |
| Depth | 17 in |
| Height | 15 in |
| Weight | 44 lbs |
| Cord Length | 25 ft |
| Area Of Coverage | 1100 ft² |
Product Details
| Pints/Day Dehumidification | 69 |
| Min Temperature | -4 °F |
| AHAM Rated Capacity @ 80°F/60% Rh | 69 pt |
| Number of Speeds | 1 |
| Max Temperature | 104 °F |
| Wattage | 1400 W |
| Material | Stainless Steel |
| Plug Type | Grounded |
| Manufacturers Part Number | DD300 |
| Brand | Ebac |
| Type | Desiccant Dryer Dehumidifier |
| CFM | 42/136 CFM |
| Color | Metallic |
| Amperage | 12.4 A |
| Hertz | 60 Hz |
| Voltage | 110 V |
| Watts High | 1400 W |
| Control | On/Off |
| Features | Auto / Manual Mode Selection, High Capacity PTC Heater, Remote Humidistat Facility, Electronic Controls |
| Decibels | 67 |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CE |