Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Viking

Model # :WBB3214325

MPN #: CD-90L-Blue

Viking Commercial LGR Dehumidifier with Automatic Purge Pump, 115V, 145 Pints

Product Description
The Viking CD-90L Low Grain Refrigerant (LGR) Dehumidifier is the newest of the Viking line of commercial dehumidifiers. The CD-90L features an integrated storage compartment on the top of the housing for the power cord and drain hose, therefore eliminating the need for Velcro straps and saving precious space in your work vehicle. The CD-90L LGR Dehumidifier achieves maximum humidity control and water removal efficiency. The compact design is capable of removing up to 85 Pints Per Day @ AHAM (80°F, 60% RH); 145 Pints/Day at Saturation (90°F, 90% RH), now designed with R32 refrigerant. Designed to maximize storage space, the compact CD-90L is only 16 x 17-7/8" x 34-3/8" and weighs in at 75.6 lbs. The CD-90L includes a convenient fold-down handle and wheels for easy transport, storage and water damage restoration, clean-up flood, basement. The CD-90L LGR Dehumidifier has an LCD display that assists in monitoring the temperature and humidity at the exhaust. Lay flat ducting can be applied to the exhaust point of the dehumidifier with the ducting ring that is included on the unit to transport warm/dry air to where it is needed. It is easily done by hand without any additional tools. The CD-90L LGR Commercial Dehumidifier also features an auto purge condensate pump, superior compared to industry competitors, that is capable of purging collected moisture through the provided 40′ drainage hose (16' vertically and +30' horizontally). Roto-molded Polyethylene Plastic provides a durable housing that is capable of enduring the most rugged restoration job sites.

Features:
  • Auto purge pump with drainage hose automatically purges when full: eliminating the task of monitoring collection tank levels
  • Automatic speed control increases or decreases the fan speed based on the relative humidity and ambient temperature levels in the space requiring dehumidification
  • R32 refrigerant = Earth friendly and More Efficient
  • LGR performance with the serious restoration professionals in mind
  • Easy maintenance intake filter + ducting ring for easy ducting options
  • Optimal dehumidification process with low efficient 5.8 Amp draw
  • LCD digital display monitors current humidity and operating time
  • Durable and rugged roto-mold housing that features a nested stacking design
  • ETL/CETL safety certified and meets OSHA safety requirements


PRICE
$1,475.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16 in
Depth17-7/8 in
Height34-3/8 in
Weight75.6 lbs
Cord Length16 ft
Area Of Coverage1500 ft²
Drainage Hose Length40 ft

Product Details

Pints/Day Dehumidification145
Min Temperature33 °F
AHAM Rated Capacity @ 80°F/60% Rh85 pt
Number of SpeedsAutomatic
Max Temperature105 °F
RefrigerantR32
Wattage720 W
Defrost TypeAutomatic
MaterialRoto-Mold PE
Plug TypeNEMA 5-15P
Manufacturers Part NumberCD-90L-Blue
BrandViking
CFM180 CFM
ColorBlue/Black
Amperage7.3 A
Hertz60 Hz
Voltage115 V
ControlDigital
FeaturesDehumidifier with Automatic Purge Pump, Drainage Hose, Handle and Wheels
Decibels59 - 65

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsETL/CETL