Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Friedrich

Model # :WBB3191646

MPN #: D50B1B

Friedrich® Dehumidifier with Drain Pump, 50 Pint, 115V

Product Description
Have a room or area that needs powerful dehumidification? Friedrich® offers models that can extract 35 or 50 pints of moisture every 24 hours. They also provide continuous-drainage operation and can be set to precise humidity levels from 30% to 90% RH. Precise humidity control is so important that the EPA's proposed Energy Star® Version 2.1 Dehumidifier specification may require a digital humidity readout or dial.

Features:
  • Three Drainage Options: Intuitive drain pump operation senses condensate levels and begins draining process as needed. Unit will continue operations after emptying without any manual reset. All models come with removable condensate bucket (up to 16 pts). Built-in drain pump that can pump condensation vertically or horizontally up to a combined distance of 15 feet. All models have continuous drainage outlet
  • Sleek, Clean Modern Design: Non-louvered front panel has a clean, stylish appearance that doesn't accumulate unsightly dust, pet hair and other household debris
  • Comfort & Convenience: Top-mount digital touch controls display room temperature & relative humidity level
  • Low Temperature Operation: Ideal for cold basements, units will operate in temperatures down to 41°F. Utilize the system's 24 hr. ON/OFF timer with each use for scheduled comfort
  • Earth Friendly: Friedrich®'s dehumidifier models are Energy Star® certified. Units are also equipped with fan-only setting to help circulate air without running the compressor
  • Installation: Dehumidifiers are a plug-and-play system. Just unbox the unit and with its easy rolling casters, move the system to where it is needed


PRICE
$539.00

1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15 in
Depth12 in
Height23-1/4 in
Weight43.7 lbs
Cord Length6 ft
Area Of Coverage1000-2000 ft²
Drainage Hose Length192-3/4 ft

Product Details

Pints/Day Dehumidification50
Min Temperature41 °F
AHAM Rated Capacity @ 80°F/60% Rh50 pt
Number of Speeds2
Max Temperature90 °F
RefrigerantR32
Compressor TypeRotary
Wattage540 W
Defrost TypeAutomatic
MaterialVarious
Plug Type5-15P
Manufacturers Part NumberD50B1B
BrandFriedrich
TypeSmall Room Dehumidifier
ColorGray
Amperage7.6 A
Hertz60 Hz
Voltage115 V
ControlElectronic
FeaturesBuilt-in Drain Pump, R32 Refrigerant, Low temperature operation to 41 degrees F

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL, cUL, CEC, Energy Star