Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ebac

Model # :WBB0243398

MPN #: 10157GY-US

Ebac Residential Pool / Spa Dehumidifier, 9.6 Amps, 585 CFM, 220V, 190 Pints

Product Description
EIPI's dehumidifiers clear the air in damp interior spaces. This 2 speed unit removes condensation from windows, walls and ceilings while stuffy air is drawn off and dry air is pumped back in. You simply set the dial and air humidity remains at the desired level. EIPI's range of dehumidifiers are energy savers. 1 Year Limited Warranty on parts and 3 years on the sealed refrigeration system.

Features:
  • Adjustable control humidistat to maintain the level of dryness
  • A convenient drain point for condensate collection of hose attachment
  • EIP's unique temperature sensitive, "Reverse Cycle" defrosting feature which automatically melts away frost buildup providing effective operation at low ambient temperatures
  • Quiet, 2 speed fan
  • Self-contained for quick and easy installation - No duct work required
  • Can be ducted if desired
  • Sturdy military-type carrying handles
  • Totally enclosed coils in an epoxy-coated, heavy gauge steel case
  • Optional inlet / outlet duct flanges


PRICE
$8,549.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width27 in
Depth26 in
Height18 in
Weight165 lbs
Cord Length10 ft
Area Of Coverage765 ft²
Drainage Hose Length10 ft

Product Details

Pints/Day Dehumidification190
Min Temperature33 °F
AHAM Rated Capacity @ 80°F/60% Rh190 pt
Number of Speeds2
Max Temperature95 °F
RefrigerantR32
Compressor TypeRotary
Wattage2100 W
Defrost TypeReverse Cycle
MaterialSteel
Manufacturers Part Number10157GY-US
BrandEbac
TypeIndustrial Dehumidifier
CFM585/664 CFM
ColorGray
Amperage9.6 A
Hertz60 Hz
Voltage220 V
Watts High2250 W
ControlHumidistat
FeaturesHumidistat, Hose
Decibels73

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCE