Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Danby

Model # :WBB429984

MPN #: DCR044B1SLM

Danby® Compact Refrigerator 4.4 Cu. Ft. Black/Stainless Steel

Product Description
Danby® Compact Refrigerator 4.4 Cu. Ft., Energy Star Compliant

This compact fridge offers a considerable 4.4 cubic feet (125 L) of refrigeration space with a built-in full width chiller and crisper. There's a reversible door hinge, which enables users to open the fridge left or right-handed via the integrated door handle, for any room set-up. The one-and-a-half adjustable shelves and tall bottle storage allow you to best maximize your fridge space..

Features:

  • 4.4 cu ft capacity compact fridge
  • Energy Star compliant
  • Full width chiller section
  • Mechanical thermostat
  • Maual defrost system
  • 1 full width and 1-1/2 width adjustable glass shelves
  • Integrated door shelving with tall bottle storage
  • Vegetable Crisper
  • Integrated door handle & reversible door swing for convenient left or right hand opening/li>
  • Smooth back design
  • Environmentally friendly R600a refrigerant
PRICE
$399.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19.31 in
Depth21.94 in
Height33.06 in
Interior Depth17.5 in
Interior Width16.25 in
Inside Height Refrigerator28.63 in

Product Details

Shelf TypeGlass
ColorBlack/Stainless Steel
Door SwingReversible
Handle TypeIntegrated Door Handle
Adjustable ShelfYes
Capacity4.4 ft³
Voltage115 V
Defrost TypeMechanical
Number of Shelves1-1/2
DescriptionCompact Refrigerator
Thermostat TypeManual
Manufacturers Part NumberDCR044B1SLM
Refrigerant TypeR600a
BrandDanby

Warranty

Warranty1 yr