Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Danby

Model # :WBB3133727

MPN #: DAR044A4BDD

Danby® Compact Refrigerator, 4.4 Cu.Ft. Capacity, Black

Product Description
Forget running to the kitchen, enjoy the convenience of chilled beverages where they're needed most with our Energy Star® rated Danby Designer® compact all fridge. Boasting a generous capacity of 4.4 cubic feet (125 L), this counter high model is an efficient way to supplement your refrigerator. It includes our Canstor® beverage dispenser, bright interior light, and reversible door hinge for left- or right-handed opening.

Features:
  • 4.4 cu. ft. (124 L) capacity compact all fridge
  • Energy Star® compliant
  • Environmentally friendly R600a refrigerant
  • Automatic defrost
  • 2 full-width and 1 – 1/2 width adjustable wire shelves
  • Integrated door shelving with tall bottle storage
  • CanStor® beverage dispensing system
  • Mechanical thermostat
  • Interior light
  • Integrated door handle
  • Reversible door hinge
  • Smooth back design
  • 18 months parts and labor coverage


PRICE
$289.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20-5/7 in
Depth20-7/8 in
Height32-4/5 in
Weight50.2 lbs

Product Details

TypeCompact Fridge
Shelf TypeAdjustable Wire
ColorBlack
Door SwingY
Adjustable ShelfY
Capacity4.4 ft³
Voltage115 V
Number of Doors1
Defrost TypeAutomatic/Frost Free
Number of Shelves3
MaterialMetal
Thermostat TypeMechanical
Manufacturers Part NumberDAR044A4BDD
Reversible DoorY
Refrigerant TypeR600A
BrandDanby

Warranty

Warranty1 yr

Compliance & Certifications

Energy Star CertifiedY
CertificationsCSA Listed