Boardwalk® Concentrated Heavy-Duty Floor Stripper, Gallon Bottle, 4/Case
Write a Review
|
Questions & Answers (0)
Product Description
Heavy-Duty floor stripper goes on quickly with a cotton mop or scrubbing machine, then digs deep to remove stubborn finishes and heavy buildup. The ammonia-free, high-alkaline formula is concentrated so one gallon makes nine gallons of floor stripping solution. Not for use on marble, natural stone or wood floors. Recommended dilution: Normal (1:5); Heavy (1:2).
Applicable Material:
Asphalt Tile; Vinyl Composition Tile (VCT); No-Wax Vinyl; Rubber; Terrazzo; Unfinished Concrete
Applicable Material:
Asphalt Tile; Vinyl Composition Tile (VCT); No-Wax Vinyl; Rubber; Terrazzo; Unfinished Concrete
PRICE
$83.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal |
Product Details
| Type | Floor Stripper |
| Scent | Unscented |
| Size Type | Gallon Bottle |
| Package Quantity | 4 Bottles |
| Description | Concentrated Heavy-Duty Floor Stripper |
| Application | Stripping |
| Manufacturers Part Number | 110600-41ESSN |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum |
| Brand | Boardwalk |