- OSHA compliant - meets ANSI Z359.7 standard
- Temporary concrete anchor - Hole size opening / Install thru / In: 3/4" (19 mm)
- Ease of use - simply drill the proper size hole into the concrete, blow the dust out with compressed air, and insert the unit
- Multi-directional attributes - removable anchor works in horizontal, vertical and overhead surfaces. Reusability - when your job is done, simply fill in the drill hole and reuse at your new desired location
PeakWorks® Concrete Anchor, 3/4" Hole
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$179.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 310 |
Product Details
| Type | Concrete Anchors |
| Anchor Material | Steel |
| Install Type | Reusable |
| Material | Steel |
| Package Quantity | 1 |
| Description | Concrete Hole Anchor |
| Color | Multi-colored |
| Manufacturers Part Number | V8222120 |
| Brand | PeakWorks |
Compliance & Certifications
| Certifications | ANSI Z359.18, OSHA |