Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M Protecta

Model # :WBB1346485

MPN #: 7100220244

3M™ Protecta® AK020A1 Confined Space Pully Carabiner, 420 Cap Lbs

Product Description
3M™ Protecta® AK020A1 Confined Space Pully Carabiner, 420 Cap LbsAK020A1

When it comes to confined space entry/rescue, it is essential that equipment operates perfectly and quickly. Lightweight, portable Protecta® aluminum tripods are ideal for confined space manhole entry and retrieval. They're easily transported from one location to another and can be set-up by one worker. Attach one or two mechanical devices such as a winch or 3-way self retracting lifeline and you're ready to go. Our tripods are loaded with features such as locking legs, simple detent pin style adjustment, quick-mount mechanical device bracket, safety chain to prevent movement and skid resistant tread plate soles on feet.
  • Pulley for confined space entry
  • Routes winch/SRL lifeline
  • Anodized aluminum construction
  • Pivoting sheave pulley guide
  • Self closing/locking steel carabiner
  • Sintered bronze bearings
  • Accommodates lifelines up to 1/2 in. (13 mm)
PRICE
$369.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity420 lbs
SizeOne Size

Product Details

StylePulley
TypePulley
MaterialAluminum
Package Quantity1
DescriptionConfined Space Pully Carabiner
ColorGold
Manufacturers Part Number7100220244
Brand3M Protecta

Compliance & Certifications

CertificationsCapital Safety Gen. Mfg. Req.