Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




REED Instruments

Model # :WBB3787626

MPN #: R5825

REED Instruments Loop Calibrator, 2 AA Batteries, Blue

Product Description
Features:
  • mA sourcing and measurement
  • 0-30 VDC measurement to check loop voltage
  • Basic measurement/sourcing accuracy of 0.02% and 0.05%, respectively
  • Simulate mA and % with 0.001% display span
  • Selectable step or ramp outputs
  • Easy to read 6-digit LCD display
  • Built-in LED flashlight
  • Internal 24V loop power supply
  • Low battery indicator and auto shut off
Applications:
  • Testing loop powered isolators and two-wire transmitters
  • Verify and calibrate current loops in industrial control systems
  • Troubleshooting and maintain 4-20mA current loops in sensors, transmitters, and controllers
  • Accurately simulate mA signals for valve positioners and actuators
  • Portable solution for on-site calibration of loop-powered devices in challenging environments
Included:
  • Loop Calibrator
  • Test Leads
  • Alligator Clips
  • Batteries


PRICE
$469.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-1/2 in
Width3-1/2 in
Height2-1/8 in
Weight1 lbs
Size191 x 90 x 53 mm

Product Details

TypeLoop Calibrator
ColorBlue
Operating Temperature0 to 50 °C
Voltage10 V V
DescriptionPrecise mA and % Simulation 0-30 V DC Loop Calibrator
Package Quantity1
Storage-10 to 50 °C
Manufacturers Part NumberR5825
BrandREED Instruments

Warranty

Warranty1 Year

Compliance & Certifications

CertificationsCE