Cotton Candy Machines
Brand
Voltage
Width
Material
Height
Color
Price
Related Products
Paragon 6133410 The Cooler Sno-Cone Machine The market wanted a unique, smaller, more portable sno-cone machine - and we made it! The Cooler has wheels and is made from rugged roto-cast polyethylene so it's lightweight and less expensive. It has the same heavy-duty motor and hard-wearing components as our metal models using tinted high-impact polycarbonate side panels making it safe, easy to clean and tinted blue to shade the ice from quick melt down. Approved as: (ETL tested to) UL 763 CSA 22.2 CE
Carts provide easier access, better merchandising and great mobility. The sturdy all steel construction has a chip resistant coating. Also features convenient built-in storage space and breaks down easily for storage and transportation.Small carts fit the 4 oz popcorn machines. The matching carts and stands feature a special textured black powder-coat finish that contrasts and compliments the machine perfectly. Limiting cart/stand labeling to a simple stainless steel signature style plate carries the classic design throughout the entire unit.This design results in a classic, elegant look ...
The Snow Bank ice shaver will produce up to 500 pounds of crushed ice per hour. The blades of the cutting head are pre-set to produce standard coarse snow cone ice and can be adjusted to produce finely shaved ice. Rotating at 1700 rpm's the heavy duty 1/3 hp motor is designed for years of durable service. This easy-to use-machine features tinted tempered glass panels, die-cast aluminum horn, cutting head and pusher, adjustable stainless steel cutting blades, safety re-set button, snow cone shaper, polycarbonate service door and a molded plastic drainage deck. UL Listed, NSF Certified. ...
Paragon 1120810 Classic Pop Popcorn Machine 20 ounce Red 120V 3050W Paragon's American-made Classic Pop popcorn machines are unparalleled in quality and workmanship and are comparable to commercial popcorn machines you find at the movie theaters. A high-volume machine ideal for larger venues including: convention centers, arenas and amusement parks. If you are looking for the highest quality popcorn machine in the market, you will find it in the Classic Pop. Popcorn Machines actual dimensions: 29-1/4w x 21-1/4d x 36-1/2h. This machine needs to plug into a NEMA Style 5-30R Outlet
Paragon 1108510 Thrifty Pop Popcorn Machine 8 ounce Red 120V 1320W Paragon's Thrifty Pop equipment is priced affordably so you can offer customers quick, ready-in-minutes popcorn at highly-profitable price point. It features many of the same great qualities of our other equipment - such as tempered glass panels and a high-output kettle - while offering you a budget-friendly option for your concession needs. Features Value-priced popcorn equipment Easy-to-clean surfaces High-output, hard-coat anodized aluminum kettle Presentation lamp Made in the USA