Cotton Candy Machines
Brand
Voltage
Material
Width
Height
Color
Price
Related Products
Toaster Oven, 10" x 15" x 7.5", OV202 This classic stainless steel toaster oven not only toasts, it bakes and broils. This unit features a large internal capacity, power indicator light, two position wire rack and swing open crumb tray for easy cleaning. This unit also includes a PTFE coated non-stick oven pan and oven rack. Household use only.
The Paragon Classic Dog Steamer and Merchandiser is a compact machine with the ability to manage a high customer demand. Heavy Duty 20 gauge stainless steel construction. Removable product trays and foldout door for easy access to hotdogs and for simple and easy clean up. Variable adjustable bulb-style thermostat for more accurate water temperature control. Standard divided hot dog trays accommodates any size precooked hotdog and sausages. Holds up to 192 hotdogs, but can use the Removable Bun Insert (included) for a combination of up to 96 hotdogs and 30 buns. 8 quart water reservoir for ...
Iron Range IRF-75 LP (Liquid Propane gas fuel type only) is a floor standing 5 tube fryer with 75-pound oil capacity. The fry tank is a peened all stainless steel tank with an efficient high heat battle system, cool zone, and a 1-1/4" full port drain valve. The door is supported for extra strength with a welded magnet and a reversible door handle. Two fry baskets are included with red plastic coated handles. A 1 millivolt thermostat allows a temperature range of 200° F to 400°F. A backup safety Hi-Limit control shuts the fryer down if shortening exceeds the maximum temperature. ...
Features: All heavy-duty stainless steel AISI 304 construction for hygiene Unitized base provides a strong and reliable professional appliance 4 Burner Broilers are shipped with gas orifices in both Natural Gas and LP Gas Heating elements are constructed of infrared burners and can be operated individually Electric motor positioned at the top of the unit away from any fats If the flame extinguishes, the thermo-elements will cut any gas flow Individual burner controls and removable drip trays are furnished With our unique E-Z slide dual-rail system, the operator can broil the meats closer ...
Adcraft's roller grills are constructed of 304 stainless steel and come with a high torque motor that provides a long life and low maintenance. This 9 roller unit allows you to cook 24 hot dogs at one time has controls that allow you to operate the front and rear rollers independently for more control. It's a must have for any concession, convenience store, or restaurant that wants to add a great little profit center that doesn't cost much and takes up minimal space. An acrylic sneeze guard (RG-09/COV) is available to keep your cooked food safe while on display. Overall dimensions are 8"H ...