Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Danby

Model # :WBB429972

MPN #: DAR016B1BM

Danby® Refrigerator, Compact, Countertop, 1.6 Cu. Ft. Black

Product Description
Danby Compact, Countertop, Refrigerator, 1.6 Cu. Ft., Energy Star Compliant

The energy efficient counter-top all-fridge offers 1.6 Cu. Ft. of refrigeration in a convenient, compact space. This compact refrigerator is the ideal solution for smaller spaces, such as basement bars, offices, cottages and dorms rooms. This small, but mighty, compact fridge by Danby offers 1.6 cu. ft. (46 L) of cooling area with automatic defrost. There's a reversible door hinge, which enables users to open the fridge left or right-handed via the integrated door handle for any room set-up. This unit features 1 full width wire shelf and tall bottle storage, allowing you to best maximize your fridge space.

Features:

  • 1.6 cu. ft. (46 L) capacity compact refrigerator
  • Energy Star compliant
  • Integrated door shelving with tall bottle storage
  • Mechanical thermostat
  • Automatic defrost system
  • Integrated door handle
  • Smooth back design
  • 1 full width wire shelf
  • Reversible door swing for convenient left or right hand opening
  • Environmentally friendly R600a refrigerant
  • Scratch resistant work top is a great place to store accessories
  • Smooth back design
PRICE
$219.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-2/16 in
Depth18-11/16 in
Height20-4/16 in

Product Details

Shelf TypeWire
ColorBlack
Capacity1.6 ft³
Voltage115 V
Defrost TypeAutomatic
Number of Shelves1
Thermostat TypeMechanical
Manufacturers Part NumberDAR016B1BM
Refrigerant TypeR600A
BrandDanby

Compliance & Certifications

Energy Star CertifiedYes