Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Beverage-Air

Model # :WBB383601

MPN #: CT96HC-1-B

Countertop Merchandiser Series CT96 Series, 20-7/8"W - CT96HC-1-B

Product Description
CT96 SERIES-COUNTERTOP REFRIGERATOR Select from solid end or glass end models. Used for merchandising and storage of product. Requires minimum countertop space. CABINET CONSTRUCTION Heavy duty construction includes white epoxy coated steel interior walls. Exterior finish is heavy duty steel with a baked on durable paint. Choose from black, white or stainless steel finish. Door frames are constructed of anodized aluminum. 2" foamed-in-place CFC free polyurethane insulation enhances the structural strength of the cabinet and helps increase energy efficiency. Triple pane glass door features inside and outside panes that are tempered for added safety. Glass end model features one glass panel per side for enhanced product display. Three white epoxy coated steel shelves are standard. Only top 2 shelves are adjustable. REFRIGERATION Refrigeration system uses R134a refrigerant, which is CFC free for compliance with environmental safety concerns. Operating temperatures from 35°F to 41°F. ELECTRICAL Interior fluorescent lighting enhances product illumination. Units wired at factory and ready for connection to a 115/60/1 phase, 15 amp dedicated outlet. 8' long cord and plug set included.

PRICE
$3,155.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21-3/8 in
Depth25-1/2 in
Height37-1/2 in
Compartment Width18-1/4 in
Compartment Depth19-1/8 in
Compartment Height31-5/8 in
Weight112 lbs

Product Details

Horsepower1/5 HP
ColorStainless Steel
Amperage3.6 A
SeriesCT
Door SwingSwing
Adjustable ShelfYes
Capacity5.9 ft³
Voltage115 V
Number of Doors1
Defrost TypeAutomatic
Number of Shelves3
MaterialSteel & Glass
Phase1
DescriptionCountertop Merchandiser
Thermostat TypeElectronic Control W/ Digital Display
Manufacturers Part NumberCT96HC-1-B
BrandBeverage-Air