Vornado® Flippi V6 Personal Air Circulator, White
|
Questions & Answers (0)
Product Description
Sexy, vibrant and fun. Flippi will definitely increase your cool factor! Energizes your space with 2 speeds and creates a quiet breeze in high-style. Uses Vornado®'s signature Vortex Technology to move air up to 20' makes a great desk fan for the dorm room or office, or use in the kitchen or bedroom. It is ETL and cETL Listed. This product has limited warranty of 3 years.
PRICE
$35.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-15/16 in |
| Width | 5 in |
| Height | 6-1/4 in |
| Weight | 2 lbs |
| Cord Length | 6 ft |
| Fan Diameter | 3-3/8 in |
Product Details
| RPM | 2073/3194 rpm |
| Type | Desk/Table Fan |
| CFM | 25 CFM |
| Color | White |
| Number of Speeds | 2 |
| Hertz | 60 Hz |
| Mounting Location | Free Standing |
| Voltage | 120 V |
| CFM High | 25 CFM |
| Material | Plastic |
| Description | Flippi V6 Personal Circulator |
| Oscillating/Non Oscillating | Non Oscillating |
| Manufacturers Part Number | CR1-0094-75 |
| Indoor/Outdoor | Indoor |
| Brand | Vornado |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | ETL, cETL Listed |