CRC Brakleen Brake Parts Cleaners - 20 oz Aerosol Can - 05089 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
CRC Brakleen Brake Parts Cleaners - 20 oz Aerosol Can - 05089 - Pkg Qty 12
Cleans and dries fast leaving no residue. Degreases instantly. Non-flammable. Works without disassembly.
Cleans and dries fast leaving no residue. Degreases instantly. Non-flammable. Works without disassembly.
PRICE
$135.00 Sold in packages of 12 / $11.25 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Available on or around 10/14/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 20 oz |
| Net Size | 19 oz. |
Product Details
| Type | Brake Cleaner |
| Color | Clear |
| Application | Brake |
| Applicable Materials | Brake Parts, Linings, Pads |
| Size Type | Aerosol Can |
| Material | Tetrachloroethylene |
| Removes | Grease, Brake Fluid, Oil |
| Package Quantity | 12 Cans |
| Description | Chlorinated |
| Manufacturers Part Number | 05089 |
| Brand | CRC |