Diversey Crew Tile and Grout Rejuvenator, 32 oz Spray Bottle, 12/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Rejuvenate, whiten and brighten tile and grout with this reliable bleach-based product. Effectively removes tough mildew stains and soap scum. Easy to use: just apply to surface, wait for stains to disappear, then wipe and rinse. Safe for use on most washroom surfaces.
PRICE
$90.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 32 oz |
Product Details
| Type | Multi-Purpose Cleaner |
| Physical Form | Liquid |
| Application | Tub/Tile/Shower/Grout Cleaner |
| Capacity | 32 oz |
| Scent | Chlorine |
| Applicable Materials | Ceramic, Fiberglass, Grout, Metal, Plastic, Stone |
| Packing Type | Spray Bottle |
| Package Quantity | 12 Bottles |
| Chemical Compound | Sodium Hydroxide, Sodium Hypochlorite |
| Description | Tile and Grout Rejuvenator |
| Manufacturers Part Number | 101104392 |
| Brand | Diversey |