SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Werner® A111104 Cross Arm Strap, 4'L, Loop, D-Ring

Werner® A111104 Cross Arm Strap, 4'L, Loop, D-Ring

Item #: WBB1224368

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$24.75 up to 7% OFF

Price: $23.00

Save $1.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Werner® A111103 Cross Arm Strap, 3'L, Loop, D-Ring

Werner® A111103 Cross Arm Strap, 3'L, Loop, D-Ring

Miller Scorpion™ Personal Fall Limiters, PFL-4-Z7/9FT

Miller Scorpion™ Personal Fall Limiters, PFL-4-Z7/9FT

Guardian 10787, 6' Premium Cross Arm Strap

Guardian 10787, 6' Premium Cross Arm Strap

FallTech® 7336 Web Pass-through Anchor Sling with 2 D-rings and 3" Wear Pad, 3' Long

FallTech® 7336 Web Pass-through Anchor Sling with 2 D-rings and 3" Wear Pad, 3' Long

MSA Hands-Off® Chisel Grip, 10040018

MSA Hands-Off® Chisel Grip, 10040018

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Gemtor AS-2-4, Choker - Anchor Tie Off, 4 ft.

Gemtor AS-2-4, Choker - Anchor Tie Off, 4 ft.

Werner® A111008 Cross Arm Strap, 8'L, O-Ring, D-Ring

Werner® A111008 Cross Arm Strap, 8'L, O-Ring, D-Ring

FallTech® 7414 Forged D-ring and Bolt-on Plate, 2" x 4-1/2" Plate with 1/2" Holes

FallTech® 7414 Forged D-ring and Bolt-on Plate, 2" x 4-1/2" Plate with 1/2" Holes

Werner® A100301 Steel Carabiner, 1/2"

Werner® A100301 Steel Carabiner, 1/2"

Concrete D-Ring Anchors, DBI-Sala™ 2104560

Concrete D-Ring Anchors, DBI-Sala™ 2104560

Free Shipping

Werner® A100303 Steel Carabiner, 2"

Werner® A100303 Steel Carabiner, 2"

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Werner® A550000 I-Beam Sliding Anchor

Werner® A550000 I-Beam Sliding Anchor

Free Shipping

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

3M™ Protecta® Comfort Construction Style Positioning Harness, Tongue Buckle/Pass Thru, M/L

3M™ Protecta® Comfort Construction Style Positioning Harness, Tongue Buckle/Pass Thru, M/L

Werner® Cross Arm Strap, 4'L, Loop, D-Ring

Made with durable polyester webbing, Werner cross arm straps are designed to be wrapped around structures to create a secure anchor point. These anchors feature a D-ring sized to pass through an web loop for convenient, quick, and easy anchor solutions.

Features:
  • Made with durable polyester webbing
  • Features web loop and standard D-ring for pass through

Weights & Dimensions

  • Width 14-13/32 in
  • Length 4 ft
  • Weight Capacity 5,000 lbs
  • Size One Size
  • Weight 1.5 lbs

Product Details

  • Description Cross Arm StrapCross Arm Strap w/ Loop & D-Ring
  • Type Cross Arm Strap
  • For Use With General (All Purpose)
  • Brand Werner
  • Package Quantity 1
  • Material Polyester
  • Style Standard
  • Manufacturers Part Number A111104
  • Color Family Gold
  • Webbing Material Polyester

Compliance & Certifications

  • Certifications Meets ANSI and OSHA Standards
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Werner® A111104 Cross Arm Strap, 4'L, Loop, D-Ring

Werner® A111104 Cross Arm Strap, 4'L, Loop, D-Ring

Item #: WBB1224368

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant