Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Canister Vacuums

Canister vacuums are built for heavy-duty sanitation to offer remarkable cleaning performance and efficiency. With powerful suction capabilities and a compact design, commercial canister vacuums swiftly remove dust, debris, and particles from various surfaces. These industrial canister vacuums feature convenient attachments and a long power cord, enhancing their reach and cleaning precision. The sturdy construction of canister vacuums ensures longevity, making them reliable assets for maintaining a clean and safe work environment.
Filters

Commercial Canister Vacuums

Commercial Canister Vacuums
Commercial canister vacuums are designed for use in a variety of environments. Their strong suction power and long hoses make them ideal for cleaning hard-to-reach areas. Vacuums are made of heavy-duty aluminum for long-lasting durability. A variety of sizes and styles are available to meet any commercial or industrial cleaning needs.
CompareImageCapacityFiltrationWater LiftCFMDecibelsBrandPriceModel # Related Products
Global Industrial™ HEPA Canister Vacuum, 4 Gallon Cap.
4 gal
HEPA
75 in
90 CFM
78 dB
Global Industrial
$475.95
Ships Same Day
WB713165
 Global Industrial™ Replacement HEPA Filter For 713165 Canister VacuumsGlobal Industrial™ Replacement Debris Bags For 713165 Canister VacuumsGlobal Industrial™ 50 Ft. Outdoor Extension Cord, 16/3 Ga, 13A, Orange
Nilfisk GM80 HEPA Vacuum - 3-1/4 Gallon Cap.
3-1/4 gal
HEPA
102 in
87 CFM
59 dB
Nilfisk
$1,955.00
Ships Same Day
WBB476599
 Nilfisk Variable Speed Control Option For Use With GM80 HEPA VacuumNilfisk Replacement HEPA Filter For Use With GM80Nilfisk Main Filter For Use With GM80, Cotton
Nilfisk VP300 Canister HEPA Vacuum, 12" Cleaning Width
2-1/9 gal
HEPA
92 in
68 CFM
69 dB
Nilfisk
$699.00WBB2273920 Nilfisk Main Sack Filter For Use With VP300Nilfisk Replacement H13 HEPA Filter For Use With VP300Nilfisk D32 Floor Nozzle For Use With VP300 Combination, Black/Gray
Nilfisk GM80 Museum Vacuum - 3-1/4 Gallon Cap.
3-1/4 gal
HEPA
102 in
87 CFM
59 dB
Nilfisk
$2,925.00WBB660108 Nilfisk Replacement HEPA Filter For Use With GM80Nilfisk Micro Tool Kit For Use With GM80Nilfisk Replacement Power Cord For Use With GM80, 30'L
Nilfisk VP300™ HEPA Dry Vacuum Cleaners, 2.6 Gallon, 120V
2.6 gal
HEPA
83 in
68 CFM
56
Nilfisk
$455.95WBB3250014 Nilfisk Replacement HEPA Filter For Use With GM80Nilfisk Micro Tool Kit For Use With GM80Nilfisk Replacement Power Cord For Use With GM80, 30'L
Delfin HEPA Vacuum - 5.3 Gallon 2.7 HP
5-1/3 gal
HEPA
90.1 in
211.9 CFM
76 dB
Delfin Industrial
$5,929.00
Ships Same Day
WBB2680233
 Delfin Hose Adaptor, 50/50mm Straight Connector, Galvanized SteelDelfin Hose Adaptor, 50/40mm Connector Reducer, Stainless SteelDelfin Hose Adaptor, 50mm/40mm Connector Reducer, Galvanized Steel
High Capacity Electronic Vacuum, 5 Gallon Cap.
5 gal
Ultrafine 88% Efficient at .3 Micron
66.1 in
86 CFM
73
Atrix
$1,029.00WBB3079545 Atrix High Capacity HEPA Filter BucketAtrix High Capacity Toner And Dust Filter BucketGlobal Industrial™ 50 Ft. Outdoor Extension Cord, 16/3 Ga, 13A, Orange
Nilfisk VP400™ HEPA Dry Vacuum Cleaners, 2.6 Gallon, 120V - Pkg Qty 2
2.6 gal
HEPA
83 in
68 CFM
56
Nilfisk
$526.00 ea.WBB3250015 Nilfisk Replacement HEPA Filter For Use With GM80Nilfisk Micro Tool Kit For Use With GM80Nilfisk Replacement Power Cord For Use With GM80, 30'L

Explosion-Proof Vacuums

Explosion-Proof Vacuums
Explosion-proof vacuums are designed for combustible dust and can handle any lightweight or heavy-duty cleaning applications. These vacuums are compact and portable, and many have a durable stainless steel finish. Some explosion-proof vacuums include a certified HEPA cartridge filter. Various models are available making them ideal for woodshops, bakeries, and pharmacutical productions.

Industrial Canister Vacuums

Industrial Canister Vacuums
Industrial canister vacuums are ideal for tackling heavy-duty cleaning applications in any industrial space. Different models feature powerful suction, durable construction, and extra arms for extended reach. These canister vacuums are designed for frequent use and are available in various sizes capacities.

Drum Head Vacuums

Drum Head Vacuums
Drum head vacuums are heavy-duty canister vacuums designed for long-term use in commercial or industrial environments with non-hazardous particles. The vacuum head turns drums or barrels into large-capacity vacuums with efficient HEPA filtration. Users can control the amount of suction needed by switching on 1, 2, or 3 motors.

Cleanroom Canister Vacuums

Cleanroom Canister Vacuums
Cleanroom canister vacuums are designed for heavy-duty cleaning applications. Vacuums are easy to disinfect and have up to four stages of filtration and bagging for toxic waste. Stainless steel construction allows for long-lasting durable use.

Pneumatic Canister Vacuums

Pneumatic Canister Vacuums
Pneumatic canister vacuums are ideal for cleaning various material types that could be harmful in any warehouse or industrial space. These canister vacuums are mobile, lightweight, and have a stainless steel construction for long-lasting durability. Collection container sizes and capacities vary per model.