- Expandable to 48kWh: Ensures a week of essential power supply
- Powerful 4000W Output: Energizes most appliances at 120V or 240V
- Super-fast 7000W Charge: Recharges 0%-80% in 50 min (with one Extra Battery)
- Max. 2600W Dual-PV Charging: Efficient solar input
- Online UPS: Ensures 10 ms transfer time, constant protection
- IP65 Rating: Worry-free protection from elements
- 11-Year LFP Battery: Reliable, long-lasting performance
- Easy to Use
- Forget Refueling
- Energize All Scenarios
- Continuous output while charging
- Endless energy
- Longer life cycle
Ecoflow DELTA Pro 3 Portable Power Station, 27-1/4"L x 16-3/16"W x 13-7/16"H, 4096Wh
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$4,595.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 27-1/4 in |
| Width | 16-3/16 in |
| Height | 13-7/16 in |
| Weight | 113.5 lbs |
Product Details
| Battery Type | Lithium Iron Phosphate |
| Type | Portable Generator |
| Color | Silver |
| Series | EcoFlow DELTA |
| For Use With | EcoFlow DELTA Pro 3 Smart Extra Battery, Solar panel |
| Batteries Included | Yes |
| Surge Power | 8000 |
| Voltage | 100 - 120 V |
| Battery Bank | 4096Wh |
| Output Power | 4000 |
| Material | Lithium Ion/Aluminum Alloy Shell |
| Description | Portable Power Station |
| Manufacturers Part Number | EFDELTAPRO3-US |
| Number of Outlets | 7 |
| Brand | Ecoflow |
Warranty
| Warranty | 5 yr |