- Quickest, easiest, and most efficient way to instantly secure cash
- Limits cash exposure, reducing robbery and internal threats
- Solid steel safes with a variety of options
- All models meet "B" rate specifications
- Ideal for retailers, restaurants, and hotels
- Hopper Size: 7"H x 4.25"W x 9.75"D
- Batteries can be changed from the outside so that safe does not require access if batteries fail.
- Uses 1 9V Battery Note: Batteries Not Included
Wilson Safe Depository Safe RH2715SR Electronic Lock - 15"W x 20 3/4"D x 27"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$955.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 20-3/4 in |
| Height | 27 in |
| Inside Width | 14-1/2 in |
| Inside Depth | 14-1/2 in |
| Inside Height | 20 in |
| Weight | 137 lbs |
Product Details
| Lock Type | Electronic Keypad Lock |
| Type | Depository Safe |
| Color | Black |
| Door Type | Right HInged Door |
| Deposit Type | Top Drop Slot Load |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | RH2715SR |
| Number of Fixed Shelves | 0 |
| Brand | Wilson Safe |
Warranty
| Warranty | 1 yr |