Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

DeWALT DCF680N2 8V MAX Gyroscopic Screwdriver Kit

DeWALT DCF680N2 8V MAX Gyroscopic Screwdriver Kit

Item #: WB534265

(2)

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

$198.53 up to 36% OFF

Price: $127.95

Save $6.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Milwaukee 2101-22 M4 1/4" Hex Screwdriver Kit 4V 2 Batteries 1 Charger

Milwaukee 2101-22 M4 1/4" Hex Screwdriver Kit 4V 2 Batteries 1 Charger

Free Shipping

Milwaukee 2401-20 M12 Cordless Screwdriver (Bare Tool Only)

Milwaukee 2401-20 M12 Cordless Screwdriver (Bare Tool Only)

Free Shipping

DeWALT® Screwdriving Set w/Toughcase®, DW2166, 45 Pieces

DeWALT® Screwdriving Set w/Toughcase®, DW2166, 45 Pieces

Milwaukee 2101-21 M4 1/4" Hex Screwdriver Kit 4V 1 Battery 1 Charger

Milwaukee 2101-21 M4 1/4" Hex Screwdriver Kit 4V 1 Battery 1 Charger

Free Shipping

DeWALT DCF610S2 12V MAX 1/4" Screwdriver Kit

DeWALT DCF610S2 12V MAX 1/4" Screwdriver Kit

Free Shipping

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Nexel® CA5SB (2) Swivel (2) Swivel Brake Casters, 5" Polyurethane, Set of (4), 1200 Lb. Cap.

Nexel® CA5SB (2) Swivel (2) Swivel Brake Casters, 5" Polyurethane, Set of (4), 1200 Lb. Cap.

DeWALT® Pro Drilling/Driving Set DWAMF1280, 80 Pieces

DeWALT® Pro Drilling/Driving Set DWAMF1280, 80 Pieces

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Makita® XT269M 18V Brushless Cordless Hammer Drill & Impact Driver Combo Kit 4.0Ah

Makita® XT269M 18V Brushless Cordless Hammer Drill & Impact Driver Combo Kit 4.0Ah

Free Shipping

Stanley 66-101-A 100 Plus® Standard Slotted Tip 1/8" x 2"

Stanley 66-101-A 100 Plus® Standard Slotted Tip 1/8" x 2"

Stanley STHT60783 Standard Fluted Standard Blade/Slotted Tip 1/4" x 4"

Stanley STHT60783 Standard Fluted Standard Blade/Slotted Tip 1/4" x 4"

Stanley 66-103-A 100 Plus® Standard Slotted Tip 3/32" x 4"

Stanley 66-103-A 100 Plus® Standard Slotted Tip 3/32" x 4"

DeWALT® DCF680N2 8V MAX Gyroscopic Screwdriver Kit

Features:
  • Motion Activation variable speed and reversing control for precise fastening control
  • Motion Activated Variable speed 0-430 rpm for fastening into wood, plastic, and light-gauge metal
  • Adjustable two-position handle allows for operation in either in-line or pistol-grip
  • Allows control when completing light fastening applications
  • Allows illumination in confined areas without shadowing
  • Battery State of Charge on tool allows end users to know when to charge packs
  • Allows for quick screwdriver bit change and holds 1" bit tips
  • 8V MAX battery pack allows for longer run-time and charges in one hour
Includes:
  • 1 hour charger
  • (2) 8V MAX compact batteries
  • Kit Bag

Product Details

  • Battery Type Lithium-Ion
  • Number of Batteries Included 2
  • Voltage 8 V
  • Kit Kit
  • Description Cordless Power Screwdriver
  • VAC Base Yes
  • Includes (2) Batteries, Charger, Bag
  • Type Powered Screwdriver
  • Number of Chargers Included 1
  • Brand DeWalt
  • Speed 0-430 ft/min
  • Warranty 3 yr
  • Style Swivel Handle
  • Manufacturers Part Number DCF680N2

Weights & Dimensions

  • Chuck Size 1/4 in
  • Torque 23in-lbs lb-in
  • Weight 1.1 lbs
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: JENNIFER

    Date: January 28, 2022

    Perfect for my needs.
    Your review:
    Just wanted I wanted!
  • Reviewer: Anonymous

    Date: January 29, 2019

    Makes life way easier
    Your review:
    Works great for small things where the impact driver is too much. Great power and battery life.
Product Q & A

There are no questions for this product.

Accessories
DeWALT® Pro Drilling/Driving Set DWAMF1280, 80 Pieces

DeWALT® Pro Drilling/Driving Set DWAMF1280, 80 Pieces

Item #: B1035745

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$59.95

Warranty

This product has a 36-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

DeWALT® Pro Drilling/Driving Set DWAMF1280, 80 Pieces

$59.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DeWALT DCF680N2 8V MAX Gyroscopic Screwdriver Kit

DeWALT DCF680N2 8V MAX Gyroscopic Screwdriver Kit

Item #: WB534265

The item above has been added to your shopping list:

List name

Save Item to

Select List

    DeWALT DCF680N2 8V MAX Gyroscopic Screwdriver Kit
    DeWALT DCF680N2 8V MAX Gyroscopic Screwdriver Kit
    DeWALT DCF680N2 8V MAX Gyroscopic Screwdriver Kit
    DeWALT DCF680N2 8V MAX Gyroscopic Screwdriver Kit
    DeWALT DCF680N2 8V MAX Gyroscopic Screwdriver Kit
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant