Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




NightStick

Model # :WBB3113322

MPN #: XPP-5462GX

Nightstick DICATA™ Intrinsically Safe Low-Profile Dual-Light Headlamp - 3 AA - Green - UL913 / ATEX - Pkg Qty 2

Product Description
The DICATA® Intrinsically Safe Low-Profile Dual-Light™ Headlamp is cULus, ATEX and IECEx listed Intrinsically Safe and is designed specifically to work on fire helmets and hard-hats that have a flip-up face shield. The unique low-profile shape allows the user to work without having to remove the headlamp when raising or lowering their face shield. The XPP-5462GX is manufactured from glass-filled nylon polymer and features a multi-position tilt head design. Both the spotlight and the floodlight use LED's and an advanced (TIR) Total Internal Reflection lens designed to optimize lumen output and beam pattern. Front mounted dual switches provide easy access to the spotlight for distance illumination, the floodlight for close-up illumination, and Dual-Light for maximum lighting, versatility and user safety. The XPP-5462GX includes a heavy-duty rubber head strap for use on a fire helmet or hard-hat, and is powered by 3 AA batteries (included).

PRICE
$179.90  Sold in packages of 2 / $89.95 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-3/4 in
Width6-1/2 in

Product Details

Battery TypeAA
TypeHeadlamp
ColorGreen
Batteries IncludedYes
Max Lumens275
Package Quantity2
Beam Distance120 m
Manufacturers Part NumberXPP-5462GX
Bulb TypeLED
Water ResistantYes
BrandNightStick