Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Coast

Model # :WBB3800097

MPN #: 31519

Coast® RL5 Tri-Color Dual Optic Headlamp, 550 Lumens, Black

Product Description
Built for nights that demand reliability, the RL5 headlamp delivers up to 550 lumens of adaptable lighting with flood, spot, or combined beam options to match the task at hand. Coast®'s dual PURE BEAM® optics provide clean, controlled light, while red and green modes help preserve night vision for low-light navigation and close-up work. With 11 total lighting modes, the RL5 offers precise control across medium, high, and low outputs for both beams. Dual Power compatibility allows the headlamp to run on the included AAA batteries or be upgraded to a Coast® ZITHION™ rechargeable battery for added flexibility. Built to IP54 standards for water and dust resistance, it's ready for unpredictable weather and rugged use. A silicone-lined comfort strap ensures a secure fit, while the power lock-out feature prevents accidental activation during transport or storage.

Includes
  • 3 x AAA Alkaline Batteries


PRICE
$20.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-5/16 in
Width1-5/8 in
Height2 in
Weight0.2 lbs

Product Details

Water RatingIP54
Intrinsically SafeNo
Batteries IncludedYes
Runtime Full Power Hours3 hr
MaterialPlastic
Beam Distance123 m
Manufacturers Part Number31519
Lumens25 / 30 / 50 / 120 / 140 / 220 / 340 / 400 / 550
Light Modes5
Water ResistantYes
BrandCoast
Battery TypeAAA
TypeHeadlamp
Mode TypesFlood, Spot, Combined, Fixed
ColorBlack
SeriesRL
StyleGeneral Purpose
RechargeableNo
Number of Batteries3
Max Lumens Range25 to 550
Max Lumens550
Package Quantity1
Bulb TypeLED

Warranty

WarrantyLifetime yr

Compliance & Certifications

CertificationsANSI/PLATO FL 1