Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OTC

Model # :WBB2871223

MPN #: 3182

OTC Digital Battery Load Tester 130Amp

Product Description
Produce more accurate results with this 130 amp digital battery load tester. Other features include: ripple detection light, alternator test lead, dual jaw load clamp design, state of charge, battery load test, starter test, charging system test, alternator ripple test. Includes test leads.

Features and Benefits:
  • Large, easy to read display
  • Unique clamp design; side clamp mount
  • Compact, lightweight design is rugged enough for everyday testing of 6 and 12 volt batteries
  • Comfortable, easy-to-grip, ergonomic handle
  • 0-16 volt range


PRICE
$265.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Voltage0-16 V
ComponentsBattery Tester, Clamps
MaterialPlastic/ Metal/ Electronics
Package Quantity1
DescriptionDigital Battery Load Tester 130Amp
ColorBlack
Manufacturers Part Number3182
Amperage130 A
BrandOTC